Multiple XHHW2/0STRBLK2500RL 2/0 XHHW Stranded Aluminum, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2/0STRBLK2500RL
  • Rexel Part Number:

    204008
  • UPC:

    98012054232

Type XHHW, 2/0 AWG, Aluminum, Stranded, Black, 2500 Foot Reel

$ 460.73 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2/0STRBLK2500RL

Rexel Part # 204008

UPC 98012054232

UNSPSC 26121614

Color Black

Conductors 1

Gauge 2/0

Jacket Polypropylene

Length 2500 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch