Multiple XHHW2/0STRBLK5000RL 2/0 XHHW Stranded Aluminum, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2/0STRBLK5000RL
  • Rexel Part Number:

    178666
  • UPC:

    98012054233

Type XHHW, 2/0 AWG, Aluminum, Stranded, Black, 5000 Foot Reel

$ 460.73 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2/0STRBLK5000RL

Rexel Part # 178666

UPC 98012054233

UNSPSC 26121614

Color Black

Conductors 1

Gauge 2/0

Jacket Polypropylene

Length 5000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch