Multiple XHHW2/0STRGRN6000RL 2/0 AWG XHHW Stranded Copper, Green, 6000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2/0STRGRN6000RL
  • Rexel Part Number:

    603039
  • UPC:

    98010024473

2/0 AWG XHHW Stranded Copper, Green, 6000 Foot Reel

$ 2,868.49 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2/0STRGRN6000RL

Rexel Part # 603039

UPC 98010024473

UNSPSC 26121517

Color Green

Conductors 1

Gauge 2/0

Jacket Polypropylene

Length 6000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch