Multiple XHHW2/0STRORG1000RL 2/0 AWG XHHW Stranded Copper, Orange, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2/0STRORG1000RL
  • Rexel Part Number:

    484141
  • UPC:

2/0 AWG XHHW Stranded Copper, Orange, 1000 Foot Reel

$ 2,738.70 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2/0STRORG1000RL

Rexel Part # 484141

UPC

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 2/0

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch