Multiple XHHW2/0STRWHT1000RL 2/0 XHHW Stranded Aluminum, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2/0STRWHT1000RL
  • Rexel Part Number:

    489058
  • UPC:

Type XHHW, 2/0 AWG, Aluminum, Stranded, White, 1000 Foot Reel

$ 460.73 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2/0STRWHT1000RL

Rexel Part # 489058

UPC

UNSPSC 26121614

Color White

Conductors 1

Gauge 2/0

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch