Multiple XHHW2STRBLK1000RL 2 AWG XHHW Stranded Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2STRBLK1000RL
  • Rexel Part Number:

    146321
  • UPC:

    98010024181

2 AWG XHHW Stranded Copper, Black, 1000 foot Reel - Single copper conductor, stranded, insulated with moisture, heat, and flame resistant, chemically cross-linked polyethylene insulation. Temperature rating 90 Deg. Celsius in wet and dry locations. Gasoline & Oil Resistant.

$ 1,268.97 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2STRBLK1000RL

Rexel Part # 146321

UPC 98010024181

UNSPSC 26121517

Color Black

Conductors 1

Gauge 2

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch