Multiple XHHW2STRBLK5000RL 2 AWG XHHW Stranded Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2STRBLK5000RL
  • Rexel Part Number:

    202461
  • UPC:

    98010024183

2 AWG XHHW Stranded Copper, Black, 5000 Foot Reel

$ 1,268.97 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2STRBLK5000RL

Rexel Part # 202461

UPC 98010024183

UNSPSC 26121517

Color Black

Conductors 1

Gauge 2

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch