Multiple XHHW2STRBLU1000RL 2 AWG XHHW Stranded Copper, Blue, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2STRBLU1000RL
  • Rexel Part Number:

    516022
  • UPC:

    98010024406

2 AWG XHHW-2 Stranded Copper, Blue, 1000 foot Reel

$ 1,268.97 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW2STRBLU1000RL

Rexel Part # 516022

UPC 98010024406

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 2

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch