Multiple XHHW2STRORN500RL 2 AWG XHHW Stranded Copper, Orange, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2STRORN500RL
  • Rexel Part Number:

    861484
  • UPC:

    980100244002

2 AWG XHHW Stranded Copper, Orange, 500 Foot Reel

$ 1,329.11 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2STRORN500RL

Rexel Part # 861484

UPC 980100244002

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 2

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch