Multiple XHHW2STRRED500RL 2 AWG XHHW Stranded Copper, Red, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2STRRED500RL
  • Rexel Part Number:

    551084
  • UPC:

    98010024195

2 AWG XHHW-2 Stranded Copper, Red, 500 foot Reel

$ 1,329.11 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2STRRED500RL

Rexel Part # 551084

UPC 98010024195

UNSPSC 26121517

Color Red

Conductors 1

Gauge 2

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch