Multiple XHHW2STRYEL500RL 2 AWG XHHW Stranded Copper, Yellow, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW2STRYEL500RL
  • Rexel Part Number:

    861486
  • UPC:

    980100244101

2 AWG XHHW Stranded Copper, Yellow, 500 Foot Reel

$ 1,268.97 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW2STRYEL500RL

Rexel Part # 861486

UPC 980100244101

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 2

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch