Multiple XHHW250STRBLK1000RL 250 MCM XHHW Stranded Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW250STRBLK1000RL
  • Rexel Part Number:

    67430
  • UPC:

    98010024246

250 MCM, XHHW-2, Stranded Copper, 600V, Black, Length: 1000 ft.

$ 4,791.82 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW250STRBLK1000RL

Rexel Part # 67430

UPC 98010024246

UNSPSC 26121517

Color Black

Conductors 1

Gauge 250

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch