Multiple XHHW250STRBRN1000RL 250 AWG XHHW Stranded Copper, Brown, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW250STRBRN1000RL
  • Rexel Part Number:

    489032
  • UPC:

250 AWG XHHW Stranded Copper, Brown, 1000 Foot Reel

$ 4,791.82 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW250STRBRN1000RL

Rexel Part # 489032

UPC

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 250

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch