Multiple XHHW250STRBRN2500RL 250 AWG XHHW Stranded Copper, Brown, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW250STRBRN2500RL
  • Rexel Part Number:

    611174
  • UPC:

250 AWG XHHW Stranded Copper, Brown, 2500 Foot Reel

$ 4,791.82 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW250STRBRN2500RL

Rexel Part # 611174

UPC

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 250

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch