Multiple XHHW3/0STRBLK2500RL 3/0 AWG XHHW Stranded Aluminum, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3/0STRBLK2500RL
  • Rexel Part Number:

    200500
  • UPC:

    98012054237

Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Black, 2500 Foot Reel

$ 572.02 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW3/0STRBLK2500RL

Rexel Part # 200500

UPC 98012054237

UNSPSC 26121614

Color Black

Conductors 1

Gauge 3/0

Jacket Polypropylene

Length 2500 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch