Multiple XHHW3/0STRBLK5000RL 3/0 AWG XHHW Stranded Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3/0STRBLK5000RL
  • Rexel Part Number:

    202560
  • UPC:

    98010024238

3/0 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 foot reel

$ 3,428.56 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW3/0STRBLK5000RL

Rexel Part # 202560

UPC 98010024238

UNSPSC 26121517

Color Black

Conductors 1

Gauge 3/0

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch