Multiple XHHW3/0STRBLU1000RL 3/0 AWG XHHW Stranded Copper, Blue, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3/0STRBLU1000RL
  • Rexel Part Number:

    420095
  • UPC:

    98010024496

3/0 AWG XHHW Stranded Copper, Blue, 1000 Foot Reel

$ 3,428.56 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # XHHW3/0STRBLU1000RL

Rexel Part # 420095

UPC 98010024496

UNSPSC 26121517

Color Black

Conductors 1

Gauge 400

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch