Multiple XHHW3/0STRGRN2500RL 3/0 AWG XHHW Stranded Copper, Green, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3/0STRGRN2500RL
  • Rexel Part Number:

    611186
  • UPC:

3/0 AWG, XHHW-2, Stranded Copper, 600V, Green, 2500 foot reel

$ 3,428.56 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW3/0STRGRN2500RL

Rexel Part # 611186

UPC

UNSPSC 26121517

Color Green

Conductors 1

Gauge 3/0

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch