Multiple XHHW3/0STRWHT1000RL 3/0 AWG XHHW Stranded Aluminum, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3/0STRWHT1000RL
  • Rexel Part Number:

    489072
  • UPC:

Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, White, 1000 Foot Reel

$ 572.02 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW3/0STRWHT1000RL

Rexel Part # 489072

UPC

UNSPSC 26121614

Color White

Conductors 1

Gauge 3/0

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch