Multiple XHHW3STRBLK1000RL 3 AWG XHHW Stranded Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3STRBLK1000RL
  • Rexel Part Number:

    67576
  • UPC:

    98010024171

3 AWG, XHHW-2, Stranded Copper, 600V, Black, 1000 ft. Reel.

$ 1,058.60 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW3STRBLK1000RL

Rexel Part # 67576

UPC 98010024171

UNSPSC 26121517

Color Black

Conductors 1

Gauge 3

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch