Multiple XHHW3STRBRN5000RL 3 AWG XHHW Stranded Copper, Brown, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW3STRBRN5000RL
  • Rexel Part Number:

    611198
  • UPC:

3 AWG XHHW-2 Stranded Copper, Brown, 5000 Foot Reel

$ 1,037.43 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW3STRBRN5000RL

Rexel Part # 611198

UPC

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 3

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch