Multiple XHHW300STRBLK1000RL 300 MCM XHHW Stranded Aluminum, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW300STRBLK1000RL
  • Rexel Part Number:

    200480
  • UPC:

    98012054251

300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 1000 ft.

$ 1,072.44 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW300STRBLK1000RL

Rexel Part # 200480

UPC 98012054251

UNSPSC 26121614

Color Black

Conductors 1

Gauge 300

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch