Multiple XHHW300STRBLK2500RL 300 MCM XHHW Stranded Aluminum, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW300STRBLK2500RL
  • Rexel Part Number:

    205180
  • UPC:

    98012054252

Building Wire, Type XHHW, 300 MCM, Aluminum, Stranded, Black, 2500 Foot Reel

$ 1,072.44 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW300STRBLK2500RL

Rexel Part # 205180

UPC 98012054252

UNSPSC 26121614

Color Black

Conductors 1

Gauge 300

Jacket Polypropylene

Length 2500 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch