Multiple XHHW350STRBLK3000RL 350 MCM XHHW Stranded Copper, Black, 3000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW350STRBLK3000RL
  • Rexel Part Number:

    202649
  • UPC:

    98010024259

350 MCM XHHW-2, Stranded Copper, 600V, Black, 3000 Foot Reel

$ 6,306.23 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW350STRBLK3000RL

Rexel Part # 202649

UPC 98010024259

UNSPSC 26121517

Color Black

Conductors 1

Gauge 350

Jacket Polypropylene

Length 3000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch