Multiple XHHW4/0STRBLK2500RL 4/0 AWG XHHW Stranded Copper, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW4/0STRBLK2500RL
  • Rexel Part Number:

    171245
  • UPC:

    98010024242

4/0 AWG, XHHW-2, Stranded Copper, 600V, Black, 2500 foot reel

$ 4,300.07 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW4/0STRBLK2500RL

Rexel Part # 171245

UPC 98010024242

UNSPSC 26121517

Color Black

Conductors 1

Gauge 4/0

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch