Multiple XHHW4/0STRBLK500RL 4/0 AWG XHHW Stranded Aluminum Black 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW4/0STRBLK500RL
  • Rexel Part Number:

    62860
  • UPC:

    98012054240

4/0 AWG XHHW-2 Stranded Aluminum Black 500'

$ 635.81 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW4/0STRBLK500RL

Rexel Part # 62860

UPC 98012054240

UNSPSC 26121614

Color Black

Conductors 1

Gauge 4/0

Jacket Polypropylene

Length 500 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch