Multiple XHHW4/0STRGRN1000RL 4/0 AWG XHHW Stranded Copper, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW4/0STRGRN1000RL
  • Rexel Part Number:

    257483
  • UPC:

    98010024511

4/0 AWG XHHW Stranded Copper, Green, 1000 Foot Reel

$ 4,300.07 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW4/0STRGRN1000RL

Rexel Part # 257483

UPC 98010024511

UNSPSC 26121517

Color Green

Conductors 1

Gauge 4/0

Jacket Polypropylene

Length 1000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch