Multiple XHHW4STRBLK5000RL 4 AWG XHHW Stranded Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW4STRBLK5000RL
  • Rexel Part Number:

    202431
  • UPC:

    98010024153

4 AWG XHHW-2 Stranded Copper, Black, 5000 Foot Reel

$ 822.49 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW4STRBLK5000RL

Rexel Part # 202431

UPC 98010024153

UNSPSC 26121517

Color Black

Conductors 1

Gauge 4

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch