Multiple XHHW4STRWHT500RL 4 AWG XHHW Stranded Copper, White, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW4STRWHT500RL
  • Rexel Part Number:

    67477
  • UPC:

    98010024155

4 AWG XHHW-2 Stranded Copper, White, 500 Foot Reel

$ 822.49 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW4STRWHT500RL

Rexel Part # 67477

UPC 98010024155

UNSPSC 26121517

Color White

Conductors 1

Gauge 4

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch