Multiple XHHW400STRBLK5000RL 400 AWG XHHW Stranded Aluminum, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW400STRBLK5000RL
  • Rexel Part Number:

    178617
  • UPC:

    98012054360

Building Wire, Type XHHW, 400 MCM, Aluminum, Stranded, Black, 5000 Foot Reel

$ 1,274.45 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW400STRBLK5000RL

Rexel Part # 178617

UPC 98012054360

UNSPSC 26121614

Color Black

Conductors 1

Gauge 400

Jacket Polypropylene

Length 5000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch