Multiple XHHW500STRBLK-CUT 500 MCM XHHW Stranded Aluminum, Black

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW500STRBLK-CUT
  • Rexel Part Number:

    121156
  • UPC:

Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Black

$ 1,405.58 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW500STRBLK-CUT

Rexel Part # 121156

UPC

UNSPSC 26121614

Color Black

Conductors 1

Gauge 500

Jacket Polypropylene

Length Cut to Length

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch