Multiple XHHW500STRBLK3000RL 500 MCM XHHW Stranded Aluminum, Black, 3000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW500STRBLK3000RL
  • Rexel Part Number:

    205194
  • UPC:

    03288654289

Building Wire, Type XHHW, 500 MCM, Aluminum, Stranded, Black, 3000 Foot Reel

$ 1,405.58 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW500STRBLK3000RL

Rexel Part # 205194

UPC 03288654289

UNSPSC 26121614

Color Black

Conductors 1

Gauge 500

Jacket Polypropylene

Length 3000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch