Multiple XHHW500STRBLK4000RL 500 MCM XHHW Stranded Aluminum, Black, 4000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW500STRBLK4000RL
  • Rexel Part Number:

    477450
  • UPC:

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black. ***Cut to Length at Distribution Center Wire Room***

$ 1,405.58 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW500STRBLK4000RL

Rexel Part # 477450

UPC

UNSPSC 26121517

Color Black

Conductors 1

Gauge 500

Jacket Polypropylene

Length 4000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch