Multiple XHHW6STRBLK2500RL 6 AWG XHHW Stranded Aluminum, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRBLK2500RL
  • Rexel Part Number:

    450398
  • UPC:

    98012054102

6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 2500 ft. Reel.

$ 132.55 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRBLK2500RL

Rexel Part # 450398

UPC 98012054102

UNSPSC 26121614

Color Black

Conductors 1

Gauge 6

Jacket Polypropylene

Length 2500 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch