Multiple XHHW6STRBLU5000RL 6 AWG XHHW Stranded Copper, Blue, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRBLU5000RL
  • Rexel Part Number:

    733934
  • UPC:

    980100241186

6 AWG, XHHW-2, Stranded Copper, 600V, Blue, 5000 Foot Reel

$ 589.00 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRBLU5000RL

Rexel Part # 733934

UPC 980100241186

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 6

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch