Multiple XHHW6STRGRN1000RL 6 AWG XHHW Stranded Aluminum, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRGRN1000RL
  • Rexel Part Number:

    377845
  • UPC:

6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Green, 1000 Foot Reel

$ 132.55 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRGRN1000RL

Rexel Part # 377845

UPC

UNSPSC 26121614

Color Green

Conductors 1

Gauge 6

Jacket Polypropylene

Length 1000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch