Multiple XHHW6STRGRN5000RL 6 AWG XHHW Stranded Copper, Green, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRGRN5000RL
  • Rexel Part Number:

    441421
  • UPC:

    98010024128

6 AWG, XHHW-2, Stranded Copper, 600V, Green, 5000 Foot Reel

$ 589.00 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 5,000

Mfr / Brand Multiple

Mfr Part # XHHW6STRGRN5000RL

Rexel Part # 441421

UPC 98010024128

UNSPSC 26121517

Color Green

Conductors 1

Gauge 6

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch