Multiple XHHW6STRGRN500CL 6 AWG XHHW Stranded Copper, Green, 500' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRGRN500CL
  • Rexel Part Number:

    611217
  • UPC:

    98010064126

6 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 Foot Coil

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRGRN500CL

Rexel Part # 611217

UPC 98010064126

UNSPSC 26121517

Color Green

Conductors 1

Gauge 6

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch