Multiple XHHW6STRORN2500RL 6 AWG XHHW Stranded Copper, Orange, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRORN2500RL
  • Rexel Part Number:

    611218
  • UPC:

6 AWG, XHHW-2, Stranded Copper, 600V, Orange, 2500 Foot Reel

$ 589.00 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRORN2500RL

Rexel Part # 611218

UPC

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 6

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch