Multiple XHHW6STRWHT5000RL 6 AWG XHHW Stranded Copper, White, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRWHT5000RL
  • Rexel Part Number:

    257546
  • UPC:

    98010024113

6 AWG, XHHW-2, Stranded Copper, 600V, White, 5000 Foot Reel

$ 616.91 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRWHT5000RL

Rexel Part # 257546

UPC 98010024113

UNSPSC 26121517

Color White

Conductors 1

Gauge 6

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch