Multiple XHHW6STRWHT500RL 6 AWG XHHW Stranded Copper, White, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRWHT500RL
  • Rexel Part Number:

    67586
  • UPC:

    98010024110

6 AWG, XHHW-2, Stranded Copper, 600V, White, 500 Foot Reel

$ 604.58 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRWHT500RL

Rexel Part # 67586

UPC 98010024110

UNSPSC 26121517

Color White

Conductors 1

Gauge 6

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch