Multiple XHHW6STRYEL2500RL 6 AWG XHHW Stranded Copper, Yellow, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRYEL2500RL
  • Rexel Part Number:

    611221
  • UPC:

6 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2500 Foot Reel

$ 604.58 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRYEL2500RL

Rexel Part # 611221

UPC

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 6

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch