Multiple XHHW6STRYEL500RL 6 AWG XHHW Stranded Copper, Yellow, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW6STRYEL500RL
  • Rexel Part Number:

    646584
  • UPC:

    98010024120

6 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 500 Foot Reel

$ 604.58 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW6STRYEL500RL

Rexel Part # 646584

UPC 98010024120

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 6

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch