Multiple XHHW600STRBLK4000RL 600 MCM XHHW Stranded Aluminum, Black, 4000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW600STRBLK4000RL
  • Rexel Part Number:

    160217
  • UPC:

Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Black, 4000 Foot Reel

$ 1,781.25 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW600STRBLK4000RL

Rexel Part # 160217

UPC

UNSPSC 26121614

Color Black

Conductors 1

Gauge 600

Jacket Polypropylene

Length 4000 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch