Multiple XHHW750STRBLK2500RL 750 MCM XHHW Stranded Aluminum, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW750STRBLK2500RL
  • Rexel Part Number:

    200376
  • UPC:

    98012054283

Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Black, 2500 Foot Reel

$ 2,077.54 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW750STRBLK2500RL

Rexel Part # 200376

UPC 98012054283

UNSPSC 26121614

Color Black

Conductors 1

Gauge 750

Jacket Polypropylene

Length 2500 ft

Material Aluminum

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch