Multiple XHHW8STRBLK2500RL 8 AWG XHHW Stranded Copper, Black, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW8STRBLK2500RL
  • Rexel Part Number:

    257554
  • UPC:

    98010024052

8 AWG XHHW-2 Stranded Copper, Black, 2500 Foot Reel

$ 432.98 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW8STRBLK2500RL

Rexel Part # 257554

UPC 98010024052

UNSPSC 26121517

Color Black

Conductors 1

Gauge 8

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch