Multiple XHHW8STRBRN5000RL 8 AWG XHHW Stranded Copper, Brown, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW8STRBRN5000RL
  • Rexel Part Number:

    524849
  • UPC:

    98010024088

8 AWG XHHW-2 Stranded Copper, Brown, 5000 Foot Reel

$ 424.32 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 5,000

Mfr / Brand Multiple

Mfr Part # XHHW8STRBRN5000RL

Rexel Part # 524849

UPC 98010024088

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 8

Jacket Polypropylene

Length 5000 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch