Multiple XHHW8STRGRN500CN 8 AWG XHHW Stranded Copper, Green, 500' Carton

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW8STRGRN500CN
  • Rexel Part Number:

    611225
  • UPC:

    98010064075

8 AWG XHHW-2 Stranded Copper, Green, 500 Foot Carton

$ 413.39 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW8STRGRN500CN

Rexel Part # 611225

UPC 98010064075

UNSPSC 26121517

Color Green

Conductors 1

Gauge 8

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch