Multiple XHHW8STRGRY500RL 8 AWG XHHW Stranded Copper, Gray, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW8STRGRY500RL
  • Rexel Part Number:

    611227
  • UPC:

    98010024090

8 AWG XHHW-2 Stranded Copper, Gray, 500 Foot Reel

$ 432.98 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW8STRGRY500RL

Rexel Part # 611227

UPC 98010024090

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 8

Jacket Polypropylene

Length 500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch