Multiple XHHW8STRRED2500RL 8 AWG XHHW Stranded Copper, Red, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    XHHW8STRRED2500RL
  • Rexel Part Number:

    257562
  • UPC:

    98010064063

8 AWG XHHW-2 Stranded Copper, Red, 2500 Foot Reel

$ 424.32 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # XHHW8STRRED2500RL

Rexel Part # 257562

UPC 98010064063

UNSPSC 26121517

Color Red

Conductors 1

Gauge 8

Jacket Polypropylene

Length 2500 ft

Material Copper

Type XHHW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch